Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Starter, Non-Reversing, No Auxiliary Contacts, 110V-120V AC, 3 P, Screw Clamp

  • Mfr # 8536SCO3V02H300S

  • Zoro # G3996989


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8536SCO3V02H300S
Zoro #
G3996989
UPC #
-
Country of Origin
Mexico

Dimensions

NEMA Size
1
Overall Width
89 mm
Overall Height
172 mm
Overall Depth
107 mm

Details

Item
Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
110V-120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed, NEMA
Features
Pvc Free
Enclosure Type
Open
Operating Voltage
600V AC
Phase
3 phase
Electrical Connection
screw clamp terminals
Range of Product
S
Control Circuit Voltage
110 V AC 50 Hz, 120 V AC 60 Hz
Control Units
No control units
NEMA Enclosure Rating
Not Rated
Overload Protection Type
Electronic
Control Circuit Type
Separate Control Circuit
Frequency
50/60 Hz
Current AC
27 A

Description

Non-Reversing Starter Size 1,3-Pole,Mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.