Zoro Homepage

Nonfusible, Load Break Switch, General Duty, 600 V, 3PST

  • Mfr # V3

  • Zoro # G2964622


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
63 A
Phase
Three
Enclosure Type
Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V3
Zoro #
G2964622
UPC #
785901305590
Country of Origin
Czechia

Dimensions

Depth
2 1/2 in
Width
2 1/4 in
Height
3 1/4 in
Standard Conduit Size
1.25 in

Details

Item
Load Break Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
63 A
Phase
Three
Enclosure Type
Enclosed
HP
30 HP
Voltage
600 V
Housing Material
Non-Metallic
Standards
CCC, CSA Certified, EAC, IEC, Marine, UL Listed
Number of Poles
3
Fusible / Nonfusible
Nonfusible
Neutral Assembly Included
No
Duty
General
Number of Wires
3
Material
Non-Metallic
Amps
63 A
IP Rating
IP20
Features
Opening for 8 mm (0.31 in) Shaft Width
Horsepower @ 600V AC
30 hp
Horsepower @ 480V AC
20 hp
Horsepower @ 240V AC
10 hp
Mounting Style
DIN Rail
Resistance Properties
Fire-Resistant
Protective Treatment
TC
Product Name
TeSys VARIO
Mechanical Robustness
vibrations 10...150 Hz 1 gn) IEC 60068-2-6 || shocks 11 ms 30 Gn) IEC 60068-2-27
Ambient Air Temperature For Operation
-20-50°C
Tightening Torque
power circuit 4-4 N.m screw clamp terminals
Network Type
DC || AC
Connections - Terminals
power circuit screw clamp terminals 16-16 mm² flexible - with cable end || power circuit screw clamp terminals 25-25 mm² solid
Breaking Capacity
500 A 400 V AC-21A) || 500 A 400 V AC-22A) || 500 A 400 V AC-23A)
Network Frequency
50/60 Hz
Device Short Name
V
Intermittent Duty Class
30
Electrical Durability
30000 cycles AC-21 || 30000 cycles DC-1...5
Making Capacity
630 A 400 V AC-21A || 630 A 400 V AC-22A || 630 A 400 V AC-23A
Rated Conditional Short-Circuit Current
10 kA 400 V 63 A aM || 10 kA 400 V 63 A gG
Poles Description
3P
Performance Level
high performance
Ip Degree Of Protection
IP20 conforming to IEC 60529
Fire Resistance
960°C IEC 60695-2-1
Mechanical Durability
30000 cycles
Range
TeSys
Rated Operational Power In W
11 kW 230...240 V AC-3) || 22 kW 500 V AC-3) || 22 kW 690 V AC-23A) || 30 kW 500 V AC-23A) || 18.5 kW 400...415 V AC-3) || 18.5 kW 690 V AC-3) || 15 kW 230...240 V AC-23A) || 22 kW 400...415 V AC-23A)
Contacts Type And Composition
3 NO
Suitability For Isolation
yes
Mounting Support
plate || symmetrical rail
Product Certifications
UL || CSA || GL || UKCA
Product Or Component Type
switch body

Description

Load Break Switch, Contact Form 3PST, Current Rating 63 A, Depth 2 1/2 in, Duty Standard, Enclosure Type Enclosed, Features Opening for 8 mm (0.31 in) Shaft Width, For Fuse Class Not Applicable, Height 3 1/4 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Non-Metallic, IP Rating IP20, Mounting Style DIN Rail, Neutral Assembly Included No, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.