Nonfusible Safety Switch, 600 A, 600V

  • Mfr # HU366AWK
  • Zoro # G2222857
product price: 
$
6,367.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HU366AWK
Zoro #
G2222857
UPC #
785901455516
Country of Origin
Korea, Republic of

Dimensions

Height
46 1/4 in
Width
26 1/4 in
Depth
10 1/8 in
Wire Size
AWG 3/0 to 500 kcmil copper or aluminium

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
600 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R, 12
HP
500 HP
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Material of Construction
Galvannealed Steel
Duty
Heavy Duty
Amps AC
600 A
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Number of Poles
3
IP Rating
Not Rated
Number of Wires
3
Weight
74.8 kg
Gauge/Conductor
3/0 AWG to 500 kcmil
Features
Mercury Free, PVC Free
Mounting
Surface
Electrical Connection
Lugs
Neutral Assembly Included
No
Mounting Style
Surface Mount
NEMA Enclosure Rating
12, 3R
Horsepower @ 240V AC
200 hp
Horsepower @ 600V AC
500 hp
Horsepower @ 480V AC
400 hp
Motor Power HP
200 hp at 240 V AC 50-60 Hz for 3 phase motors; 400 hp at 480 V AC 50-60 Hz for 3 phase motors; 500 hp at 600 V AC 50-60 Hz for 3 phase motors; 50 hp at 250 V DC; 50 hp at 600 V DC
Tightening Torque
375 lbf.in (42.37 N.m) (AWG 3/0 to 500 kcmil)
Device Application
Heavy application
Disconnect Type
Non-fusible disconnect
Factory Installed Neutral
None
Certifications
UL listed file E2875
Wiring Configuration
3-wire

Description

Safety Switch, Contact Form 3PST, Current Rating 600 A, Depth 10 1/8 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 46 1/4 in, Horsepower @ 240V AC 200 hp, Horsepower @ 480V AC 400 hp, Horsepower @ 600V AC 500 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & reviews