Zoro Homepage

CAD Viewer & Download Files

Nonfusible, Safety Switch, General Duty, 240 V, 3PST

  • Mfr # DU321

  • Zoro # G3356437

CAD Available

product price: $125.32
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU321
Zoro #
G3356437
UPC #
785901491606
Country of Origin
United States

Dimensions

Height
9.2 in
Depth
3.6 in
Width
7.2 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
7.5 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Duty
General
Material of Construction
Steel
IP Rating
20
Number of Poles
3
Number of Wires
3
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Amps AC
30 A
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Neutral Assembly Included
No
Weight
9 kg
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Electrical Connection
Lugs
Mounting
Surface
Mounting Style
Surface Mount
NEMA Enclosure Rating
1
Horsepower @ 240V AC
7 1/2 hp
CAD Available
Yes

Description

The SQUARE D - DU321 is a Safety Disconnect Switch, an essential device in the industrial electrical field. This switch is designed to interrupt the flow of electricity for secure equipment maintenance and emergency situations. It's part of the broader Electrical Supplies category and serves as a crucial device for industry professionals who need to quickly and safely disconnect power systems, thereby minimizing the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: The switch has a current rating of 30 A, indicating its maximum rated current.
  • Contact Form: With a 3PST contact form, it can control multiple circuits with normally open (NO) or closed (NC) contacts.
  • Duty: Its general duty classification signifies its suitability for standard applications across various environments.
  • Electrical Connection: Lugs are used as connectors to establish an electrical circuit within this safety disconnect switch.
  • Enclosure Type: NEMA 1 rated enclosure ensures protection against environmental conditions such as dust and external ice formation.
  • Environment: Recommended for indoor use in accordance with the product specifications
  • Gauge/Conductor: Can accommodate wire sizes ranging from 12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper).
  • Horsepower @240V AC : Rated for motors up to 7.5 HP at a voltage of 240 Volts AC, as per product specifications
  • Housing Material & Construction Material : Made from steel, designed according to industry standards
  • Mounting Style : Surface mount installation method allows easy attachment on surfaces
  • Number of Poles & Wires: The switch can control 3 circuits and accommodate 3 conductive wires for power transmission and control circuits
  • Phase: Suitable for three-phase electrical circuits, catering to different power requirements.
  • Protection Method: Features non-fusible protection method as part of its design specification.
  • Standards : UL Listed, ensuring the product meets safety and performance standards for industrial settings
  • Voltage : Rated for voltages up to 240V as per manufacturer's guidelines.
  • Metallic / Non-Metallic : Made from metal providing robustness and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.