Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 240 V, 2PDT

  • Mfr # DTU222

  • Zoro # G3063286


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
2PDT
Current Rating
60 A
Phase
Single
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTU222
Zoro #
G3063286
UPC #
785901308638
Country of Origin
United States

Dimensions

Depth
7.0 in
Width
12.0 in
Height
30.0 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
2PDT
Current Rating
60 A
Phase
Single
Environment
Indoor
Enclosure Type
NEMA 1
HP
10 HP @ 240 V
Voltage
240 V
Housing Material
Steel
Standards
UL Listed
Number of Wires
2
Metallic / Non-Metallic
Metallic
Duty
Heavy
IP Rating
20
Material of Construction
Steel
Number of Poles
2
Amps AC
60 A
Fusible / Nonfusible
Nonfusible
Weight
19.96 kg
Features
Mercury Free, Toxic Heavy Metal Free
Mounting
Surface
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Neutral Assembly Included
No
Horsepower @ 240V AC
10 hp
NEMA Enclosure Rating
1
Mounting Style
Surface Mount

Description

Safety Switch, Contact Form DPDT, Current Rating 60 A, Depth 6 7/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 30 in, Horsepower @ 240V AC 10 hp, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.