Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PDT

  • Mfr # DTU363AWK

  • Zoro # G6741305


product price: $3,569.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTU363AWK
Zoro #
G6741305
UPC #
785901307754
Country of Origin
United States

Dimensions

Height
29.9 in
Depth
6.9 in
Width
12.0 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PDT
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
100 HP
Voltage
600 V
Housing Material
Copper, Plastic, Steel
Standards
UL Listed
Number of Wires
3
Number of Poles
3
Duty
Heavy
IP Rating
52
Metallic / Non-Metallic
Metallic
Amps AC
100 A
Material of Construction
Copper, Insulating Plastic, Steel
Fusible / Nonfusible
Nonfusible
Mounting
Surface
Weight
20.4 kg
Neutral Assembly Included
No
Features
Mercury Free, Toxic Heavy Metal Free
Gauge/Conductor
12 to 1/0 AWG (Aluminum), 14 to 1/0 AWG (Copper)
Horsepower @ 600V AC
100 hp
Horsepower @ 480V AC
75 hp
Horsepower @ 240V AC
40 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
12

Description

Safety Switch, Contact Form 3PDT, Current Rating 100 A, Depth 6 7/8 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 30 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Copper, Plastic, Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.