Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HU362AWH

  • Zoro # G7053347


product price: $2,189.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU362AWH
Zoro #
G7053347
UPC #
785901505068
Country of Origin
United States

Dimensions

Depth
7 in
Height
16.5 in
Width
10.5 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
HP
60 HP
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Wires
3
Material of Construction
Galvannealed Steel
Number of Poles
3
Duty
Heavy
IP Rating
52
Fusible / Nonfusible
Nonfusible
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Mounting
Surface
Features
Hubbellock(R) Compatible Receptacle
Gauge/Conductor
12 to 2 AWG (Aluminum), 14 to 2 AWG (Copper)
Electrical Connection
Receptacle
Horsepower @ 600V AC
60 hp
Includes Interlocked Receptacle
Yes
Mounting Style
Surface Mount
NEMA Enclosure Rating
12K
Horsepower @ 480V AC
50 hp
Horsepower @ 240V AC
10 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Hubbellock(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 16 1/2 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, Includes Interlocked Receptacle Yes, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.