Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HU363DSWC

  • Zoro # G6665565


product price: $13,446.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU363DSWC
Zoro #
G6665565
UPC #
785901369462
Country of Origin
United States

Dimensions

Depth
7 in
Height
20.8 in
Width
11.2 in
Enclosure Width
10 inches and larger
Enclosure Height
20 inches and larger

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4, 4X, 5
HP
75 hp @ 600V AC
Voltage
600 V
Housing Material
18-8 Stainless Steel
Standards
UL Listed
Number of Poles
3
Amps AC
100 A
Duty
Heavy
Fusible / Nonfusible
Nonfusible
IP Rating
Not Rated
Metallic / Non-Metallic
Metallic
Material of Construction
Stainless Steel
Number of Wires
3
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Enclosure Material
304 Stainless Steel
Horsepower @ 600V AC
100 hp
Compatible Plug Series
Crouse-Hinds Arktite
Mounting Style
Surface Mount
UL 98 Certification
Yes
Voltage Rating
600V AC
Includes Interlocked Receptacle
Yes
NEMA Enclosure Rating
4, 4X, 5
Horsepower @ 480V AC
75 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 28 in, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.