Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # HU364DF

  • Zoro # G6890493


product price: $8,438.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU364DF
Zoro #
G6890493
UPC #
785901627937
Country of Origin
Mexico

Dimensions

Height
31.3 in
Depth
11.8 in
Width
26.3 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
150 HP
Voltage
600 V
Housing Material
Polyester
Standards
UL Listed
Number of Poles
3
Amps AC
200 A
Material of Construction
Fiberglass Reinforced Polyester
Metallic / Non-Metallic
Non-Metallic
Number of Wires
3
Fusible / Nonfusible
Nonfusible
Duty
Heavy
IP Rating
66
Neutral Assembly Included
No
Mounting
Surface
Gauge/Conductor
6 AWG to 250 kcmil
Features
Mercury Free, PVC Free, Toxic Heavy Metal Free
Weight
40.37 kg
Electrical Connection
Lugs
Horsepower @ 240V AC
10 hp
Horsepower @ 600V AC
150 hp
Mounting Style
Surface Mount
Horsepower @ 480V AC
125 hp
NEMA Enclosure Rating
4X

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 11 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 26 1/4 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material Fiberglass Reinforced Polyester, IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.