Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonfusible, Safety Switch, Heavy Duty, 600 V, 4PST

  • Mfr # HU462AWK

  • Zoro # G6580402


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
4PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU462AWK
Zoro #
G6580402
UPC #
785901505105
Country of Origin
United States

Dimensions

Height
20.5 in
Width
16.1 in
Depth
6.8 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
4PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R, 12
HP
60 HP
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Number of Poles
4
IP Rating
Not Rated
Amps AC
60 A
Material of Construction
Galvannealed Steel
Duty
Heavy
Number of Wires
4
Fusible / Nonfusible
Nonfusible
Metallic / Non-Metallic
Metallic
Mounting
Surface
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Weight
12 kg
Features
Mercury Free, PVC Free
Neutral Assembly Included
No
Electrical Connection
Lugs
Horsepower @ 240V AC
20 hp
Horsepower @ 600V AC
60 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
12, 3R
Horsepower @ 480V AC
50 hp

Description

The SQUARE D - HU462AWK is a Safety Disconnect Switch, an essential device in the realm of industrial electrical supplies. This switch is intended to disrupt the electrical current for equipment maintenance and as a precautionary measure in emergency situations. It's used by industry professionals to quickly and safely disconnect power systems, mitigating the risk of electrical accidents during routine operations or unexpected events.

  • Amps AC: This switch is rated for up to 60 A of current.
  • Contact Form: The 4PST contact form indicates that it can control four circuits simultaneously.
  • Duty: Classified as 'Heavy' duty, this switch is intended for various applications.
  • Electrical Connection: Uses lugs which aims at establishing an electrical circuit.
  • Enclosure Type: NEMA 3R and 12 rated enclosure is designed with features that aim to resist certain environmental conditions like dust, water, corrosion and external ice formation.
  • Gauge/Conductor: Accommodates wire sizes ranging from 12 to 3 AWG (Aluminum) and 14 to 3 AWG (Copper), aiming at effective conductivity
  • Horsepower Ratings @ Various Voltages: Rated for controlling motors with power outputs up to 20 hp at 240V AC; up to50 hp at480V AC; up to60 hp at600V AC
  • Housing Material & Construction Material : Made from robust galvannealed steel which enhances durability and resistance against corrosion li >< li > Mounting Style : Intended for surface mounting on flat surfaces li >< li > Number Of Poles And Wires : Features 4 poles and wires, allowing control of multiple circuits simultaneously li >< li > Phase : Suitable for three-phase electrical systems, catering to different power requirements
  • Standards: UL Listed ensuring the product meets safety and performance standards.
  • Voltage: Rated for handling voltages up to 600V.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.