Zoro Homepage

Nonfusible, Safety Switch, Heavy Duty, 600 V, 4PST, NEMA 12, 3R

  • Mfr # HU461AWK

  • Zoro # G7220141


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
4PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU461AWK
Zoro #
G7220141
UPC #
785901507819
Country of Origin
United States

Dimensions

Height
20.5 in
Depth
6.8 in
Width
16.1 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
4PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 12, 3R
HP
30 HP
Voltage
600 V
Housing Material
Steel
Standards
UL Listed
Duty
Heavy
IP Rating
Not Rated
Number of Wires
4
Number of Poles
4
Fusible / Nonfusible
Nonfusible
Amps AC
30 A
NEMA Enclosure Type
12, 3R
Metallic / Non-Metallic
Metallic
Material of Construction
Galvannealed Steel
Weight
12 kg
Neutral Assembly Included
No
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Features
Mercury Free, PVC Free
Electrical Connection
Lugs
Mounting
Surface
Horsepower @ 240V AC
10 hp
NEMA Enclosure Rating
12, 3R
Horsepower @ 600V AC
30 hp
Mounting Style
Surface Mount
Horsepower @ 480V AC
20 hp

Description

Safety Switch, Contact Form 4PST, Current Rating 30 A, Depth 6 3/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 20 1/2 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 12, 3R, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.