This item is Discontinued.

Square D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4, 4X, 5 HU362DS

Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4, 4X, 5 (Discontinued)

  • Mfr # HU362DS
  • Zoro # G2680237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU362DS
Zoro #
G2680237
UPC #
785901023685
Country of Origin
United States

Dimensions

Width
10.8 in
Depth
7 in
Height
16.9 in
Enclosure Depth
6 - 12 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
10 to 19 3/4 inches

Details

Item
Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
30 hp @ 600V AC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Material of Construction
304 Stainless Steel
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Weight
9 kg
Electrical Connection
Lugs
Neutral Assembly Included
No
Mounting
Surface
Gauge/Conductor
12 to 3 AWG (Aluminum), 14 to 3 AWG (Copper)
Features
Mercury Free, PVC Free
Current Type
AC
UL 98 Certification
Yes
Mounting Style
Surface Mount
Housing Material
304 Stainless Steel
NEMA Enclosure Rating
4, 4X, 5
Environment
Indoor/Outdoor
Horsepower @ 240V AC
20 hp
Horsepower @ 480V AC
50 hp
Horsepower @ 600V AC
60 hp
Current Rating
60 A
Enclosure Material
304 Stainless Steel

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 16 3/4 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.