This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST HU361DSWCEI

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST (Discontinued)

  • Mfr # HU361DSWCEI
  • Zoro # G6491816
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU361DSWCEI
Zoro #
G6491816
UPC #
094704793108
Country of Origin
United States

Dimensions

Depth
6 in
Width
8.9 in
Height
17.3 in
Enclosure Height
10 to 19 3/4 inches
Enclosure Width
0 to 9 3/4 inches
Enclosure H x W
17 1/4 in x 9 in

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
20 hp @ 600V AC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Stainless Steel
Fusible / Nonfusible
Nonfusible
Standards
UL listed
Includes
Mechanically Interlocked Switch
Neutral Assembly Included
No
Enclosure Type
Enclosed
Features
Crouse-Hinds Arktite(R) Compatible Receptacle
Number of Poles & Wires
3 Pole / 3 Wire
Mounting Style
Surface Mount
Voltage Rating
600V AC
Compatible Plug Series
Crouse-Hinds Arktite
Horsepower @ 600V AC
20 hp
Horsepower @ 480V AC
125 hp
UL 98 Certification
Yes
Current Rating
30 A
Housing Material
304 Stainless Steel
Environment
Indoor/Outdoor
Enclosure Material
304 Stainless Steel
Includes Electrically Interlocked Switch
Yes
NEMA Enclosure Rating
4, 4X, 5
Includes Interlocked Receptacle
Yes

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 6 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Crouse-Hinds Arktite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 17 1/4 in, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 20 hp, Housing Material 304 Stainless Steel, Includes Mechanically Interlocked Switch, Includes Interlocked Receptacle Yes, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.