This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST HU361DXEI

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST (Discontinued)

  • Mfr # HU361DXEI
  • Zoro # G2835966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU361DXEI
Zoro #
G2835966
UPC #
785901666240
Country of Origin
United States

Dimensions

Depth
6 in
Height
17.3 in
Width
8.9 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure H x W
19 1/2 in x 11 1/2 in
Enclosure Height
10 to 19 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
20 hp @ 600V AC
NEMA Enclosure Type
4X
IP Rating
66
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
30 A
Metallic / Non-Metallic
Non-Metallic
Material of Construction
Krydon
Fusible / Nonfusible
Nonfusible
Standards
UL listed
Includes
Mechanically Interlocked Switch
Neutral Assembly Included
No
Enclosure Material
Non-Metallic
UL 98 Certification
Yes
Includes Electrically Interlocked Switch
Yes
Extra Features
Mechanically Interlocked Switch
Mounting Style
Surface Mount
Horsepower @ 240V AC
40 hp
Current Rating
30 A
Environment
Indoor/Outdoor
Horsepower @ 600V AC
30 hp
Number of Poles & Wires
3 Pole / 3 Wire
Horsepower @ 480V AC
20 hp
Housing Material
Krydon(R)
NEMA Enclosure Rating
4X
Current Type
AC

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 8 1/2 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 19 1/2 in, Horsepower @ 240V AC 40 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material Krydon(R), Includes Mechanically Interlocked Switch, IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.