This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST HU361NAWK

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST (Discontinued)

  • Mfr # HU361NAWK
  • Zoro # G6560355
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU361NAWK
Zoro #
G6560355
UPC #
094704822990
Country of Origin
United States

Dimensions

Depth
6 in
Height
17.3 in
Width
8.9 in
Enclosure Depth
6 - 12 inches
Enclosure H x W
17 1/4 in x 9 in
Enclosure Width
0 to 9 3/4 inches
Enclosure Height
10 to 19 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
20 hp @ 600V AC
NEMA Enclosure Type
12
IP Rating
52
Number of Wires
4
Number of Poles
3
Contact Form
3PST
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Enclosure Type
Enclosed
Mounting Style
Surface Mount
Current Rating
30 A
Environment
Indoor
UL 98 Certification
Yes
Horsepower @ 600V AC
20 hp
Horsepower @ 480V AC
75 hp
NEMA Enclosure Rating
12
Number of Poles & Wires
3 Pole / 4 Wire
Current Type
AC
Enclosure Material
Galvanized Steel
Housing Material
Steel

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 6 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, For Fuse Class Not Applicable, Height 17 1/4 in, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 20 hp, Housing Material Steel, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.