This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST HU361NDS

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST (Discontinued)

  • Mfr # HU361NDS
  • Zoro # G7106312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU361NDS
Zoro #
G7106312
UPC #
785901666264
Country of Origin
United States

Dimensions

Width
8.9 in
Height
17.3 in
Depth
6 in
Enclosure Depth
Less than 6 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure H x W
15 in x 8 3/4 in
Enclosure Width
0 to 9 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
20 hp @ 600V AC
NEMA Enclosure Type
4, 4X, 5
IP Rating
Not Rated
Number of Wires
4
Number of Poles
3
Contact Form
3PST
Amps AC
30 A
Metallic / Non-Metallic
Metallic
Material of Construction
Stainless Steel
Fusible / Nonfusible
Nonfusible
Standards
UL listed
Features
Mercury Free, PVC Free
Neutral Assembly Included
Yes
Mounting
Surface
Gauge/Conductor
12 to 6 AWG (Aluminum), 14 to 6 AWG (Copper)
Environment
Indoor/Outdoor
Current Type
AC
Horsepower @ 600V AC
30 hp
NEMA Enclosure Rating
4, 4X, 5
Horsepower @ 240V AC
10 hp
Includes Neutral Assembly
Yes
Enclosure Material
304 Stainless Steel
UL 98 Certification
Yes
Horsepower @ 480V AC
20 hp
Number of Poles & Wires
3 Pole / 4 Wire
Current Rating
30 A
Mounting Style
Surface Mount
Extra Features
Neutral Assembly
Housing Material
304 Stainless Steel

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 5 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 15 in, Horsepower @ 240V AC 10 hp, Horsepower @ 480V AC 20 hp, Horsepower @ 600V AC 30 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.