This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST HU362AEI

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST (Discontinued)

  • Mfr # HU362AEI
  • Zoro # G6518741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU362AEI
Zoro #
G6518741
UPC #
785901156567
Country of Origin
United States

Dimensions

Width
12.5 in
Depth
11.2 in
Height
19.5 in
Enclosure Depth
6 - 12 inches
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
10 to 19 3/4 inches
Enclosure H x W
16 1/2 in x 10 1/2 in

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
50 hp @ 600V
NEMA Enclosure Type
12
IP Rating
52
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Fusible / Nonfusible
Nonfusible
Standards
UL listed
Includes
Mechanically Interlocked Switch
Neutral Assembly Included
No
Horsepower @ 480V AC
50 hp
Current Type
AC
Current Rating
60 A
Horsepower @ 240V AC
20 hp
Enclosure Material
Galvanized Steel
UL 98 Certification
Yes
Number of Poles & Wires
3 Pole / 3 Wire
NEMA Enclosure Rating
12K
Mounting Style
Surface Mount
Environment
Indoor
Extra Features
Mechanically Interlocked Switch
Housing Material
Steel
Includes Electrically Interlocked Switch
Yes
Horsepower @ 600V AC
60 hp

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 16 1/2 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, Includes Mechanically Interlocked Switch, IP Rating IP52, Mounting Style Surface Mount, NEMA Enclosure Rating 12K, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.