This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST HU362DSWA

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST (Discontinued)

  • Mfr # HU362DSWA
  • Zoro # G7029626
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU362DSWA
Zoro #
G7029626
UPC #
785901878278
Country of Origin
United States

Dimensions

Depth
5.1 in
Height
16.9 in
Width
10.8 in
Enclosure H x W
16 3/4 in x 10 3/4 in
Enclosure Width
10 inches and larger
Enclosure Height
10 to 19 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
50 hp @ 600V
NEMA Enclosure Type
12, 3, 3R, 4, 4X, 5
IP Rating
Not Rated
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
60 A
Metallic / Non-Metallic
Metallic
Material of Construction
Stainless Steel
Standards
UL listed
Fusible / Nonfusible
Nonfusible
Enclosure Type
Enclosed
Features
Appleton Powertite(R) Compatible Receptacle
Enclosure Material
304 Stainless Steel
Mounting Style
Surface Mount
Includes Interlocked Receptacle
Yes
Horsepower @ 480V AC
50 hp
Housing Material
304 Stainless Steel
Horsepower @ 600V AC
60 hp
Horsepower @ 240V AC
60 hp
Environment
Indoor/Outdoor
Number of Poles & Wires
3 Pole / 4 Wire
UL 98 Certification
Yes
Compatible Plug Series
Appleton Powertite
Voltage Rating
600V AC
Current Rating
60 A
NEMA Enclosure Rating
4, 4X, 5

Description

Safety Switch, Contact Form 3PST, Current Rating 60 A, Depth 5 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Appleton Powertite(R) Compatible Receptacle, For Fuse Class Not Applicable, Height 16 3/4 in, Horsepower @ 240V AC 60 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material 304 Stainless Steel, Includes Interlocked Receptacle Yes, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.