This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST HU363NAWK

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST (Discontinued)

  • Mfr # HU363NAWK
  • Zoro # G6826267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU363NAWK
Zoro #
G6826267
UPC #
094704801797
Country of Origin
United States

Dimensions

Depth
7.1 in
Width
10.7 in
Height
23.2 in
Enclosure Depth
6 - 12 inches
Enclosure H x W
23 1/4 in x 10 3/4 in
Enclosure Width
10 to 19 3/4 inches
Enclosure Height
20 to 29 3/4 inches

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
75 hp @ 600V AC
NEMA Enclosure Type
12
IP Rating
52
Number of Wires
4
Number of Poles
3
Contact Form
3PST
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Fusible / Nonfusible
Nonfusible
Standards
UL listed
UL 98 Certification
Yes
Housing Material
Steel
Horsepower @ 600V AC
75 hp
NEMA Enclosure Rating
12
Number of Poles & Wires
3 Pole / 4 Wire
Environment
Indoor
Enclosure Material
Galvanized Steel
Current Rating
100 A
Current Type
AC

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Environment Indoor, For Fuse Class Not Applicable, Height 23 1/4 in, Horsepower @ 600V AC 75 hp, Housing Material Steel, IP Rating IP52, NEMA Enclosure Rating 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.