This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST HU363WC

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST (Discontinued)

  • Mfr # HU363WC
  • Zoro # G6534744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU363WC
Zoro #
G6534744
UPC #
785901707851
Country of Origin
United States

Dimensions

Height
21.8 in
Width
10.5 in
Depth
6.8 in

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC
Phase
3
HP
75 hp @ 600V AC
NEMA Enclosure Type
1
IP Rating
20
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
100 A
Metallic / Non-Metallic
Metallic
Material of Construction
Sheet Steel
Fusible / Nonfusible
Nonfusible
Standards
UL listed
Housing Material
Steel
Current Rating
100 A
NEMA Enclosure Rating
1

Description

Safety Switch, Contact Form 3PST, Current Rating 100 A, Depth 6 3/4 in, Duty Heavy Duty, Height 21 3/4 in, Housing Material Steel, IP Rating IP20, NEMA Enclosure Rating 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.