This item is Discontinued.

Square D Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 2PST HU265DS

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 2PST (Discontinued)

  • Mfr # HU265DS
  • Zoro # G9822793
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HU265DS
Zoro #
G9822793
UPC #
785901132578
Country of Origin
Multiple

Dimensions

Depth
11 in
Width
22 in
Height
32 in
Enclosure Depth
6 - 12 inches
Enclosure H x W
46 1/4 in x 26 1/4 in
Enclosure Width
20 to 29 3/4 inches
Enclosure Height
30 inches and larger

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC/DC
Phase
1
HP
50 hp @ 250/600V DC
NEMA Enclosure Type
12, 3, 3R, 4, 4X, 5
IP Rating
Not Rated
Number of Wires
2
Number of Poles
2
Contact Form
2PST
Amps AC
400 A
Metallic / Non-Metallic
Metallic
Material of Construction
304 Stainless Steel
Fusible / Nonfusible
Nonfusible
Standards
UL listed
Neutral Assembly Included
No
Horsepower @ 600V AC
500 hp
UL 98 Certification
Yes
Number of Poles & Wires
2 Pole / 2 Wire
Current Rating
400 A
Environment
Indoor/Outdoor
Mounting Style
Surface Mount
Housing Material
304 Stainless Steel
Horsepower @ 240V AC
125 hp
Enclosure Material
304 Stainless Steel
NEMA Enclosure Rating
4, 4X, 5
Current Type
AC
Horsepower @ 480V AC
250 hp

Description

Safety Switch, Contact Form DPST, Current Rating 400 A, Depth 10 1/4 in, Duty Heavy Duty, Environment Indoor/Outdoor, For Fuse Class Not Applicable, Height 46 1/4 in, Horsepower @ 240V AC 125 hp, Horsepower @ 480V AC 250 hp, Horsepower @ 600V AC 500 hp, Housing Material 304 Stainless Steel, IP Rating Not Rated, Mounting Style Surface Mount, NEMA Enclosure Rating 4, 4X, 5, Neutral Assembly Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.