This item is Discontinued.

No Product Image Available

Nonfusible Single Throw Safety Switch, Heavy Duty, 600V AC/DC, 3PST (Discontinued)

  • Mfr # HU361DSEIVW
  • Zoro # G3155120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HU361DSEIVW
Zoro #
G3155120
UPC #
785901208952
Country of Origin
United States

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
Heavy
Voltage
600V AC/DC
NEMA Enclosure Type
4, 4X, 5
Number of Poles
3
Contact Form
3PST
Amps AC
30 A

Description

Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.