Magnetic Motor Starter, Non-Reversing, No Auxiliary Contacts, 120V AC, 3 P, Screw Clamp

  • Mfr # 8536SAG12V02S

  • Zoro # G3106187


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8536SAG12V02S
Zoro #
G3106187
UPC #
785901743569
Country of Origin
Mexico

Dimensions

NEMA Size
00
Overall Height
10 in
Overall Width
6 in
Overall Depth
5.56 in

Details

Item
Magnetic Motor Starter
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
HP @ 3 Phase - 575V
2 hp
Thermal Unit Code
B
Accessory Group
C1
Enclosure Type
Painted Steel Sheet
Features
Pvc Free
Operating Voltage
600V AC
Overload Protection Type
Thermal
Current AC
9:00 AM
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
2 hp
Includes Pilot Light
No
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Auxiliary Contact Module Capacity
4
Operator
None
Horsepower @ Three Phase - 600V AC
2 hp
Phase
Three
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
1
Starter Style
NEMA
Includes Auxiliary Contacts
No

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.