This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 4, 4X NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts 8536SCW13V02S

Nonreversing Magnetic Motor Starter, 4, 4X NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (Discontinued)

  • Mfr # 8536SCW13V02S
  • Zoro # G3480592
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SCW13V02S
Zoro #
G3480592
UPC #
785901057505
Country of Origin
Mexico

Dimensions

NEMA Size
1
Width
6.38 in
Depth
7.81 in
Height
13.19 in
Overall Depth
7.81 in
Overall Width
6.38 in
Overall Height
13.19 in

Details

Item
Magnetic Motor Starter
Coil Volts
120V AC
Enclosure NEMA Rating
4, 4X
Auxiliary Contact Form
No Auxiliary Contacts
HP @ 3 Phase - 240V
7 1/2 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
27 A
Number of Poles
3
HP @ 3 Phase - 480V
10 hp
Accessory Group
C3
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 208V
7 1/2 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Standards
CSA, UL Listed
Hz
50/60
Thermal Unit Code
B
Features
Pvc Free
Operating Voltage
600V AC
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 480V AC
10 hp
NEMA Enclosure Rating
4X
Phase
Three
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Operator
None
Starter Style
NEMA
Coil Voltage
110/120V AC
Frequency
50/60 Hz
Overload Protection Type
Thermal
Terminal Connection Type
Screw Clamp Terminals
Current AC
27 A
Includes Pilot Light
No
Maximum Voltage Rating
600V AC
Number of Auxillary Contacts
0
Includes Auxiliary Contacts
No
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
7 1/2 hp

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 110/120V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.