This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, 4X NEMA Rating, 480V AC, 3 Poles 8536SCW23V06

Nonreversing Magnetic Motor Starter, 4X NEMA Rating, 480V AC, 3 Poles (Discontinued)

  • Mfr # 8536SCW23V06
  • Zoro # G3293543
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SCW23V06
Zoro #
G3293543
UPC #
785901836711
Country of Origin
Mexico

Dimensions

NEMA Size
1
Height
12.13 in
Depth
6.44 in
Width
6.5 in

Details

Item
Magnetic Motor Starter
Coil Volts
480V AC
Enclosure NEMA Rating
4X
HP @ 3 Phase - 240V
7 1/2 hp
Starter Type
NEMA
Action
Nonreversing
Amps AC
27 A
Number of Poles
3
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 208V
7 1/2 hp
Hz
50/60
Thermal Unit Code
C3
HP @ 3 Phase - 575V
10 hp
Includes
Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism
Standards
UL Listed/CSA Certified

Description

Magnetic Motor Starter, NEMA Size 1, Amps AC 27 A, Coil Volts 480V AC, Enclosure NEMA Rating 4X, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 10 hp, Action Nonreversing, Number of Poles 3, HP @ 3 Phase - 208V 7 1/2 hp, HP @ 3 Phase - 575V 10 hp, Height 12.13 in, Width 6.5 in, Depth 6.44 in, Standards UL Listed/CSA Certified, Includes Melting Alloy Thermal Overload Relay and Instantaneous Magnetic Trip Mechanism

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.