This item is Discontinued.

Square D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles 8536SBO1V03E

Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 2 Poles (Discontinued)

  • Mfr # 8536SBO1V03E
  • Zoro # G6060424
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SBO1V03E
Zoro #
G6060424
UPC #
785901497028
Country of Origin
Mexico

Dimensions

NEMA Size
0
Width
3.5 in
Depth
4.22 in
Height
6.77 in

Details

Item
Magnetic Motor Starter
Coil Volts
240V AC
Enclosure NEMA Rating
No Enclosure
Starter Type
NEMA
Action
Nonreversing
Amps AC
18 A
Number of Poles
2
HP @ 1 Phase - 120V
1 hp
Thermal Unit Code
D3
Standards
UL Listed/CSA Certified
HP @ 1 Phase - 230V
2 hp
Accessory Group
D3
Hz
50/60

Description

Magnetic Motor Starter, NEMA Size 0, Amps AC 18 A, Coil Volts 240V AC, Enclosure NEMA Rating No Enclosure, Action Nonreversing, Number of Poles 2, HP @ 1 Phase - 120V 1 hp, HP @ 1 Phase - 230V 2 hp, Height 6.77 in, Width 3.5 in, Depth 4.22 in, Standards UL Listed/CSA Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.