Square D

Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles


product price: $435.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coil Volts 24V AC
  • Enclosure NEMA Rating No Enclosure
  • Auxiliary Contact Form No Auxiliary Contacts
  • HP @ 3 Phase - 240V 7 1/2 hp
  • Starter Type No Enclosure
See all product information

Product Information

Dimensions

NEMA Size 1
Depth 4.22 in
Height 6.77 in
Width 4.53 in
Overall Height 6.77 in
Overall Depth 4.22 in
Overall Width 3.5 in

Details

Item Magnetic Motor Starter
Coil Volts 24V AC
Enclosure NEMA Rating No Enclosure
Auxiliary Contact Form No Auxiliary Contacts
HP @ 3 Phase - 240V 7 1/2 hp
Starter Type No Enclosure
Action Nonreversing
Amps AC 27 A
Number of Poles 3
HP @ 3 Phase - 480V 10 hp
Hz 60
Standards CSA, UL Listed
HP @ 3 Phase - 208V 7 1/2 hp
HP @ 3 Phase - 575V 10 hp
Enclosure Type Open
Thermal Unit Code B
Features Pvc Free
Operating Voltage 600V AC
NEMA Enclosure Rating No Enclosure
Number of Auxillary Contacts 0
Includes Pilot Light No
Maximum Voltage Rating 600V AC
Operator None
Current AC 27 A
Includes Auxiliary Contacts No
Starter Style NEMA
Phase Three
Overload Protection Type Thermal
Horsepower @ Three Phase - 480V AC 10 hp
Coil Voltage 24V AC
Frequency 60 Hz
Horsepower @ Three Phase - 240V AC 7 1/2 hp
Horsepower @ Three Phase - 600V AC 10 hp
Horsepower @ Three Phase - 208V AC 7 1/2 hp
Terminal Connection Type Screw Clamp Terminals
Reversing Capability Non-Reversing

Description

Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC, Horsepower @ Three Phase - 600V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.