This item is Discontinued.

Square D Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, 1NO 8536SEH1V02H30S

Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8536SEH1V02H30S
  • Zoro # G2592642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SEH1V02H30S
Zoro #
G2592642
UPC #
094704945637
Country of Origin
Mexico

Dimensions

NEMA Size
3
Height
25.28 in
Width
12.84 in
Depth
8.63 in
Overall Width
12.84 in
Overall Height
25.28 in
Overall Depth
8.63 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
30 to 90A
Coil Volts
120V AC
Enclosure NEMA Rating
12, 3R
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
30 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
90
Number of Poles
3
HP @ 3 Phase - 480V
50 hp
HP @ 3 Phase - 208V
25 hp
Hz
50/60
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 575V
50 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Standards
CSA, UL Listed
Enclosure Type
Painted Steel Sheet
Operating Voltage
600V AC
Series
8536
Phase
Three
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
25 hp
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
90 A
Auxiliary Contact Module Capacity
1
NEMA Enclosure Rating
3R
Includes Auxiliary Contacts
No
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 480V AC
50 hp
Operator
None
Number of Auxillary Contacts
0
Includes Pilot Light
No
Minimum Overload Relay Current Setting
30 A
Current AC
90 A
Terminal Connection Type
Screw Clamp Terminals
Horsepower @ Three Phase - 240V AC
30 hp
Starter Style
NEMA
Coil Voltage
120V AC
Resistance Properties
Weather Resistant
Horsepower @ Three Phase - 600V AC
50 hp
Trip Class
10/20
Auxiliary Contacts
Without
Control Units
No control units
Type Of Overload
Solid state Motor Logic class 10/20
Pilot Light
Without pilot light
Short Circuit Current Rating
Circuit-breaker 150 A maximum: 100 kA at 480 V AC; Fuse J 200 A maximum: 100 kA at 600 V AC; Fuse T 200 A maximum: 100 kA at 600 V AC; Fuse RK1 200 A maximum: 100 kA at 600 V AC; Fuse RK5 200 A maximum: 100 kA at 600 V AC
Control Circuit Type
Separate control circuit
Certifications
UL Listed; CSA; NEMA
Horsepower Rating
25 HP 200 V AC; 30 HP 230 V AC; 50 HP 460 V AC; 50 HP 575 V AC

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts No, Maximum Overload Relay Current Setting 90 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 30 A, Trip Class 10/20, Series 8536, Number of Poles 3, Number of Auxillary Contacts 0, Phase Three, Operator None, Operator Function Not Applicable, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 120V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.