This item is Discontinued.

Square D Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 240V AC, 3 Poles, 1NO 8536SDH1V03H30

Nonreversing NEMA Magnetic Motor Starter, 12, 3R NEMA Rating, 240V AC, 3 Poles, 1NO (Discontinued)

  • Mfr # 8536SDH1V03H30
  • Zoro # G3222895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8536SDH1V03H30
Zoro #
G3222895
UPC #
094704933566
Country of Origin
Mexico

Dimensions

NEMA Size
2
Height
16.28 in
Width
9.84 in
Depth
8.63 in

Details

Item
NEMA Magnetic Motor Starter
Overload Relay Amp Setting
15 to 45A
Coil Volts
240V AC
Enclosure NEMA Rating
12, 3R
Auxiliary Contact Form
1NO
HP @ 3 Phase - 240V
15 hp
Starter Type
NEMA Style
Action
Nonreversing
Amps AC
45
Number of Poles
3
HP @ 3 Phase - 480V
25 hp
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 575V
25 hp
Hz
50/60
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Standards
CSA, UL

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 15 to 45A, Coil Volts 240V AC, Enclosure NEMA Rating 12, 3R, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 480V 25 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 9.84 in, Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.