Nonreversing Definite Purpose Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles

  • Mfr # 8911DPSO13V06

  • Zoro # G4118825


product price: $231.99
/ea
Free Shipping & Returns

Key Features

HP @ 1 Phase - 120V
1 1/2 hp
HP @ 1 Phase - 240V
3 hp
Depth
4.09 in
HP @ 3 Phase - 480V
7 1/2 hp
Thermal Unit Code
G1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8911DPSO13V06
Zoro #
G4118825
UPC #
785901025139
Country of Origin
China

Dimensions

Depth
4.09 in
Width
3.5 in
Height
6.73 in
Overall Width
3.5 in
Mounting Hole Distance - Height
8.13 in
Overall Depth
4.09 in
Overall Height
6.73 in

Details

HP @ 1 Phase - 120V
1 1/2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 480V
7 1/2 hp
Thermal Unit Code
G1
Amps AC
20 A
Number of Poles
3
Action
Nonreversing
Coil Volts
480V AC
Enclosure NEMA Rating
No Enclosure
Item
Definite Purpose Magnetic Motor Starter
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 240V
7 1/2 hp
Standards
REACH, RoHS
Hz
50/60
Includes
Trip-Free Reset Mechanism
Horsepower @ Three Phase - 600V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Mechanical Operating Durability
500,000
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Reversing Capability
Non-Reversing
Series
Class 8911 Type DP
Overload Protection Type
Melting Alloy
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Locked Rotor Load
100 A @ 460V AC, 120 A @ 230V AC, 80 A @ 575V AC
Phase
Three
Frequency
50/60 Hz
Current AC
20 A
Maximum Voltage Rating
600V AC
Coil Voltage
480V AC
Horsepower @ Single Phase - 240V AC
3 hp

Description

Definite Purpose Magnetic Motor Starter, Series Class 8911 Type DP, Coil Voltage 480V AC, Horsepower @ Three Phase - 600V AC 7 1/2 hp, Maximum Voltage Rating 600V AC, Horsepower @ Three Phase - 480V AC 7 1/2 hp, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Single Phase - 120V AC 1 1/2 hp, Current AC 20 A, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Reversing Capability Non-Reversing, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products