Zoro Homepage

Interior, QOB/QOB-VH/QHB, 100A, 240V AC/48V DC, Main Lug, 1 Phase

  • Mfr # NQ30L1C14

  • Zoro # G0856269


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Amps
100A
Voltage
240V AC/48V DC
Number of Poles
30
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NQ30L1C14
Zoro #
G0856269
UPC #
785901327158
Country of Origin
Mexico

Dimensions

Height
27 in
Width
8.63 in

Details

Item
Interior
Main Circuit Breaker or Main Lug
Main Lug
Amps
100A
Voltage
240V AC/48V DC
Number of Poles
30
Phase
1
Series
QOB/QOB-VH/QHB
Bus Material
Copper
Standards
CSA C22.2 || UL 67
Number Of Spaces
30
Features
Mercury Free

Description

Nq 14In 30Ck 100A 1P3W Ml Cu Int

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.