Zoro Homepage

Occupancy Sensor, Pir, Single Pole, 1 W

  • Mfr # SQR73102WH

  • Zoro # G815307377


product price: $58.99
/ea

Key Features

Length (In.)
4.52 in
Standards
UL 1917
Fixture Housing Material
Mounting Hardware
Type
1-Way
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR73102WH
Zoro #
G815307377
UPC #
785901549246
Country of Origin
China

Dimensions

Length (In.)
4.52 in
Width (In.)
4.85 in
Depth (In.)
1.38 in

Details

Standards
UL 1917
Fixture Housing Material
Mounting Hardware
Type
1-Way
Color
White
Fixture Housing Finish
Matte
Item
Occupancy Sensor
Number of Poles
1
Application
Control
Number of Gangs
1
Amps
10A
Operating Voltage
120 to 277V AC

Description

The Square D X Series 50A 125/250V Range Outlet provides a fast, safe way to upgrade your home's devices. This outlet socket has a 50A current rating. The rated operational voltage of this device is 125/250VAC. A heavy gauge steel mounting strap is ideal for corrosion resistance. It fits in either one or two gang boxes. This socket outlet has a black frame. Its Ue rated operational voltage is 125/250VAC. Its Ie rated operational current is 50A. By satisfying the NEMA 14-50R, UL 498 standards, this socket outlet is cULus certified. X Series normalizes an array of new features, such as flush facing, easy installations, and connectivity, establishing a new benchmark for residential wiring devices. Its mounting box can be recessed into the surface of the wall for flush mounting. The dimensions are (W) 64mm (2.52in) x (H) 95mm (3.74in) x (D) 57mm (2.24in). This device is black with matte surface finish. This device is compliant with NEMA 14-50R, UL 498 standard and cUlus certification.
  • X Series 10A Single Pole 360° Ceiling Mount PIR Occupancy Sensor Matte White
  • Detects movement up to 1,200 square feet, making it suitable for larger open spaces
  • Independent light sensor won’t turn lights on if ambient light in room is sufficient
  • Sold individually
  • Neutral wire is required for operation
  • Compliant with RoHS directive, for non-hazardous materials

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.