
Occupancy Sensor, X Series, Pir, Single
Mfr # SQR73101WH
Zoro # G115307374
product price: $44.35
/eaKey Features
Length (In.)
4.05 in
Standards
UL 1917
Width (In.)
2.44 in
Color
White
Fixture Housing Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SQR73101WH
Zoro #
G115307374
UPC #
785901549239
Country of Origin
China
Dimensions
Length (In.)
4.05 in
Width (In.)
2.44 in
Depth (In.)
2.08 in
Details
Standards
UL 1917
Color
White
Item
Occupancy Sensor
Fixture Housing Finish
Matte
Fixture Housing Material
Metal
Type
1-Way
Amps
10A
Number of Gangs
1
Number of Poles
1
Application
Control
Operating Voltage
120 to 277V AC
Sensor Operation
Occupancy, Vacancy
Installation Location
Wall Mount
Description
The Square D X Series 10A Single-Pole PIR Occupancy Sensor Light Control with back wires provides 180° occupancy sensing up to 1200 square feet to make saving energy automated and easy. The rated operational voltage of this sensor switch is 120V. The mechanism with fixing frame belongs to X Series aesthetic group. The connection are screw terminal. When movement is not detected, and the sensor times out, any movement within the next 30 seconds will turn the lights back ON. Enjoy a consistent look in your room or home with the full line of Square D X Series switches, dimmers, sensors, and receptacles. However, an independent light sensor will not turn on lights if ambient light in room is sufficient. Complete the look with one of the Square D X Series cover plates (not provided) that easily snaps into place for a modern, flush-facing finish to your walls. It switches between occupancy detection (lights on/off are fully controlled) and vacancy detection (lights manual on and auto off). It offers 180° field-of-view from Passive Infrared Sensor that detects movement up to 800 square feet. Its Ue rated operational voltage is 120VAC. Its Ie rated operational current is 10A. This sensor switch has a width of 43 mm, a height of 103 mm and a depth of 53 mm. By being mercury free and heavy metal free, this sensor switch is cUlus certified. This device enables flush mounting. The dimensions are (W) 43mm x (H) 103mm x (D) 53mm. This device is compliant with cUlus certification. Its mercury free and heavy metal free.
- X Series 10A Single pole PIR Occupancy Sensor Light Control Matte White
- Residential grade with independent light sensor that will not turn on lights if ambient light in room is sufficient
- Sold individually
- Easy to clean
- High-impact resistant and durable thermoplastic for long-lasting product life
- Compliant with RoHS directive, for non-hazardous materials
- Rear color coded wires make for quick connection to electrical system
- Wall plate required, sold separately
- Available in white, light almond, black, and gray
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.