Zoro Homepage

Operating Mechanism 600Vac 100Amp Nema

  • Mfr # 9421LW7

  • Zoro # G0564630


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Product Type
Operating Mechanism 600Vac 100Amp Nema
Circuit Breaker Name
PowerPact M or P 1200 A
Product Or Component Type
Operating Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9421LW7
Zoro #
G0564630
UPC #
785901684299
Country of Origin
Mexico

Details

Item
Operating Mechanism
Product Type
Operating Mechanism 600Vac 100Amp Nema
Circuit Breaker Name
PowerPact M or P 1200 A
Product Or Component Type
Operating Mechanism

Description

Operating Mechanism, Product Type Operating Mechanism 600Vac 100Amp Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.