Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9422CKA51
Zoro #
G0838699
UPC #
785901868934
Country of Origin
Mexico
Dimensions
Cable Length
60 in
Details
Item
Operating Mechanism
Circuit Breaker Name
KAL/KHL 2 || KAL/KHL 3
Provided Equipment
6 in handle included
Circuit Breaker Type
KAL/KHL 2; KAL/KHL 3
Number Of Cables
1
Product Or Component Type
Single Cable Operating Mechanism
Description
Operating Mechanism
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.