Zoro Homepage

Operating mechanism, flange mounted, fixed depth assembly, 30A, 600 V, no fuse, switch mechanism, 6 inch handle

  • Mfr # 9422BTCN30

  • Zoro # G0838997


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Product Mounting
bracket fixed depth
Product Certifications
UL Recognized || CSA
Disconnector Device Type
non-fusible disconnect switch
Line Rated Current
30 A
Provided Equipment
6 in handle included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9422BTCN30
Zoro #
G0838997
UPC #
785901872290
Country of Origin
Mexico

Details

Item
Disconnect Switch
Product Mounting
bracket fixed depth
Product Certifications
UL Recognized || CSA
Disconnector Device Type
non-fusible disconnect switch
Line Rated Current
30 A
Provided Equipment
6 in handle included
Maximum Horse Power Rating
7.5 hp 200 V AC || 7.5 hp 230 V AC || 15 hp 460 V AC || 20 hp 575 V AC || 5 hp 250 V DC
Product Or Component Type
Disconnect Switch
Certifications
UL Recognized; CSA
Horsepower Rating
7.5 hp 200 V AC; 7.5 hp 230 V AC; 15 hp 460 V AC; 20 hp 575 V AC; 5 hp 250 V DC
Range of Product
9422T
Pvc Free
Yes

Description

Disconnect Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.