Zoro Homepage

Operating Mechanism Handle

  • Mfr # 9421LHP48

  • Zoro # G0860819


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Product Type
Operating Mechanism Handle
Length
8 in
Product Or Component Type
Handle Assembly
Surface Finish
painted Black
Product Destination
9421LW7 operating mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9421LHP48
Zoro #
G0860819
UPC #
785901691990
Country of Origin
Mexico

Dimensions

Length
8 in
Handle Length
8 in (203.20 mm)

Details

Item
Operating Mechanism Handle
Product Type
Operating Mechanism Handle
Product Or Component Type
Handle Assembly
Surface Finish
painted Black
Product Destination
9421LW7 operating mechanism
Product Compatibility
NEMA 1/3R/4/12 enclosure

Description

Operating Mechanism Handle, Product Type Operating Mechanism Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.