Zoro Homepage

Other Circuit Breakers EA

  • Mfr # QOM70

  • Zoro # G316525058


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Trip Type
Thermal Magnetic
AC Voltage Rating
120/240V AC
Max. AIR Rating
22 kA at 120/240 V AC
Interrupt Rating
10 kA
Current Rating
70 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOM70
Zoro #
G316525058
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
5 in
Min. Wire Size
4 AWG
Max. Wire Size
2/0 AWG
Height
5.08 in
Width
3.5 in

Details

Trip Type
Thermal Magnetic
AC Voltage Rating
120/240V AC
Max. AIR Rating
22 kA at 120/240 V AC
Interrupt Rating
10 kA
Current Rating
70 A
Terminal Connection
Box Lug
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt-On
Mounting
Plug-On Mount
Circuit Breaker Type
Standard, Miniature Circuit Breaker
Number of Poles
2
Item
Circuit Breaker
Standards
UL Listed, CSA
Amps
70A

Description

Mini circuit breaker, QO, 70A, 3 pole, 120/240VAC, 10kA, plug in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.