OVERLOAD RELAY 100A 575V
- Mfr # LR9D5567
- Zoro # G324270780
product price:Â
$
924.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR9D5567
- Zoro #
- G324270780
- UPC #
- -
- Country of Origin
- France
Description
**TeSys LRD Thermal Overload Relay:** * Trip Class: Class 20* Thermal Protection Adjustment Range: 60A to 100A* Rated Supply Voltage: 24V DC* Mounting Support: Rail, Under contactor* Conventional Free Air Thermal Current: 5A for signaling current* Rated Operational Voltage: 690V 50/60 Hz* Control Type: Red push-button stop, Blue push-button for reset mode* Degree of Protection: IP20 conforming to IEC 60529
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.