Shop SQUARE D
See all product information
Create Account
Contactors & Overload Relays
- Mfr # AL100FD
- Zoro # G123551059
product price:Â
$
43.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Lugs Included
3
Min. Wire Size
14 AWG, 8 AWG
Amps
35 A, 110 A
For Use With
Circuit Breakers
Max. Wire Size
10 AWG, 2/0 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL100FD
- Zoro #
- G123551059
- UPC #
- 785901310990
- Country of Origin
- Mexico
- Item
- Contactors & Overload Relays
- Number of Lugs Included
- 3
- Amps
- 35 A, 110 A
- For Use With
- Circuit Breakers
- Compatible Product Type
- Circuit Breakers
Dimensions
- Min. Wire Size
- 14 AWG, 8 AWG
- Max. Wire Size
- 10 AWG, 2/0 AWG
Description
Contactors & Overload Relays, Amps 35 A, 110 A, Not Applicable, Mounting Location Breaker, Number of Lugs Included 3, Max. Wire Size 10 AWG, 2/0 AWG, Min. Wire Size 14 AWG, 8 AWG, For Use With Circuit Breakers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.