Zoro Homepage

NEMA Overload Relay, 1NC, 45 A Min current, 135 A Max current, 600V AC

  • Mfr # 9065SF420

  • Zoro # G6953651


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Minimum Overload Relay Current Setting
45 A
Maximum Overload Relay Current Setting
135 A
Trip Class
20-Oct
NEMA Size
NEMA 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9065SF420
Zoro #
G6953651
UPC #
785901751960
Country of Origin
Mexico

Dimensions

NEMA Size
NEMA 4
Overall Height - Relay
2.9 in
Body Height - Relay
2.9 in
Body Depth - Relay
4.5 in
Depth
4.5
Width
5.3
Height
2.9"
Overall Height
5.92 in
Body Height
5.92 in

Details

Item
NEMA Overload Relay
Auxiliary Contact Form
1NC
Minimum Overload Relay Current Setting
45 A
Maximum Overload Relay Current Setting
135 A
Trip Class
20-Oct
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Standards
REACH, RoHS
Thermal Units Required
No
Features
Ground Fault Detection
Number of Poles
3
Sensing Method
Electronic
Separate Mounting
Yes
Use With - Contactors and Starters
Mfr. Class 8536 Starters
For Use With
Mfr. Class 8536 Starters
Trip Class - Overload
10, 20
Phase
Three
Thermal Overload Type
solid state
Relay Style
NEMA
Reset Type
Manual
Mounting Style
Separately Mounted
Compatible with Series
9065 Motor Logic Solid State Overload Relays
Rated Operational Voltage
600 V AC

Description

NEMA Overload Relay, Auxiliary Contact Form 1NC, Maximum Overload Relay Current Setting 135 A, Minimum Overload Relay Current Setting 45 A, Trip Class 10/20, Maximum Voltage Rating 600V AC, NEMA Size 4, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Manual, Includes Thermal Units Not Applicable, Mounting Style Separately Mounted, Compatible with Series 9065 Motor Logic Solid State Overload Relays, Relay Style NEMA, Overload Protection Type Electronic, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.