Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil
Mfr # HCW6SN
Zoro # G0855526
product price: $420.99
/ea
Free Shipping & Returns
Key Features
For Use With
HCN & HCM distribution board
Amps
600A
Max. Wire Size
750kcmil
Min. Wire Size
14 AWG
Application
HCP distribution board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCW6SN
Zoro #
G0855526
UPC #
785901535317
Country of Origin
United States
Dimensions
Max. Wire Size
750kcmil
Min. Wire Size
14 AWG
Details
Item
Panelboard Solid Neutral
For Use With
HCN & HCM distribution board
Amps
600A
Application
HCP distribution board
Features
Mercury Free
Product Or Component Type
Solid neutral
Product Compatibility
400 A lug; 600 A lug; 800 A lug; 1200 A lug; 600 A circuit-breaker; 800 A circuit-breaker
Description
Panelboard Solid Neutral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.