Zoro Homepage

Panelboard Cover, Square D NF Panelboards, 400A

  • Mfr # NC74VS

  • Zoro # G6565982


product price: $427.99
/ea
Free Shipping & Returns

Key Features

For Use With
Square D NF Panelboards
Amps
400A
Mounting Style
Flush
Width
20 in
Length
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NC74VS
Zoro #
G6565982
UPC #
785901799085
Country of Origin
Mexico

Dimensions

Width
20 in
Length
74 in
Height
74 in
Length (Straight Wireway)
74 in

Details

Item
Panelboard Cover
For Use With
Square D NF Panelboards
Amps
400A
Mounting Style
Flush
Recommended Surface Cover
Included
Color
Gray
Includes
Door
Material
Steel
Standards
cULus
Venting
Vented
Compatible Enclosure Box
48R540
NEMA Rating
1
Features
Mercury Free
Amps AC
400
Enclosure NEMA Rating
NEMA 1
Series
NC

Description

Panelboard Cover, Amps 400 A, Mounting Style Flush, For Use With Square D NF Panelboards, NEMA Rating 1, Compatible Enclosure Box 48R540, Length 74 in, Width 20 in, Vented, Material Steel, Includes Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.