Shop SQUARE D
See all product information
Create Account
NQNF, enclosure cover, type 1, flush, 20 x 56 in
- Mfr # NC56F
- Zoro # G0855709
product price:Â
$
340.99
/ea
Free Shipping & Returns
Key Features
For Use With
NQ and NF Panelboards
Material
steel
Height
56 in
Color
Gray
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NC56F
- Zoro #
- G0855709
- UPC #
- 785901311898
- Country of Origin
- United States
- Item
- Cover
- For Use With
- NQ and NF Panelboards
- Material
- steel
- Color
- Gray
- Standards
- cULus
- Features
- Mercury Free
Dimensions
- Height
- 56 in
- Width
- 20 in
Description
Panelboard Cover/Trim Nf Type 1 F 56H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.