CAD Viewer & Download Files
Panelboard Encl/Box Type 3R/12 38H 20W
Mfr # MH38WP
Zoro # G0570459
CAD Available
product price: $1,861.44
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
CAD Drawing
Height
38 in
Width
20 in
Depth
6-1/2 in
Series
MH
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH38WP
Zoro #
G0570459
UPC #
785901798071
Country of Origin
Mexico
Dimensions
Height
38 in
Width
20 in
Depth
6-1/2 in
Details
Item
Panelboard Enclosure
Series
MH
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R, NEMA 5, NEMA 12
Mounting Style
surface
Standards
cULus
Features
Mercury Free
CAD Available
Yes
Description
Panelboard Encl/Box Type 3R/12 38H 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.