Shop SQUARE D

Panelboard Enclosure, MH, 42 Spaces, 400A

  • Mfr # MH68

  • Zoro # G4564962

CAD Available

product price:  $118.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

CAD Drawing
Number of Spaces
42
Amps
400 A
Height
68 in
Width
20 in
Depth
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MH68
Zoro #
G4564962
UPC #
785901758099
Country of Origin
Korea, Republic of

Dimensions

Height
68 in
Width
20 in
Depth
5-3/4 in
Length
68 in
Length (Straight Wireway)
68 in

Details

CAD Available
Yes
Item
Panelboard Enclosure
Number of Spaces
42
Amps
400 A
Series
MH
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Mounting Style
Surface
For Use With
Square D NQOD Lightning and Appliance Panelboards
Standards
cULus
Compatible Three Phase Interior
22P073, 22P074, 22P075
Compatible Single Phase Interior
1D917
Features
Mercury Free
Material
Steel
NEMA Rating
1

Description

Panelboard Enclosure, Amps 400 A, Number of Spaces 42, Mounting Style Surface, For Use With Square D NQOD Lightning and Appliance Panelboards, NEMA Rating 1, Compatible Single Phase Interior 1D917, Compatible Three Phase Interior 22P073, 22P074, 22P075, Length 68 in, Width 20 in, Depth 5.8 in, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.