Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Panelboard Enclosure, MH, 42 Spaces, 600A

  • Mfr # MH56

  • Zoro # G4564944

CAD Available

product price: $105.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Number of Spaces
42
Amps
600A
Height
56 in
Width
20 in
Depth
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH56
Zoro #
G4564944
UPC #
785901487494
Country of Origin
Mexico

Dimensions

Height
56 in
Width
20 in
Depth
5-3/4 in
Length
56 in
Length (Straight Wireway)
56 in

Details

CAD Available
Yes
Item
Panelboard Enclosure
Number of Spaces
42
Amps
600A
Series
MH
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 1
Mounting Style
Surface
For Use With
NF Panelboards, NQ Panelboards
Standards
cULus
Compatible Single Phase Interior
Mfr. No. NQOD42L600, NQOD42L225CUTF, NQOD54L225CU
Compatible Three Phase Interior
22P074, 3TZ08, 3TZ09
Features
Mercury Free

Description

Panelboard Enclosure, Amps 600 A, Number of Spaces 42, Mounting Style Surface, For Use With Square D NQOD Lightning and Appliance Panelboards, NEMA Rating 1, Compatible Single Phase Interior Mfr. No. NQOD42L600, NQOD42L225CUTF, NQOD54L225CU, Compatible Three Phase Interior 22P074, 3TZ08, 3TZ09, Length 56 in, Width 20 in, Depth 5.75 in, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.