Zoro Homepage

Panelboard Enclosure/Box Type 1 48H 32W

  • Mfr # HC3248B

  • Zoro # G0855639


product price: $1,333.99
/ea
Free Shipping & Returns

Key Features

Amps
600A; 400A; 800A; 225A
Height
48 in
Width
32.01 in
Depth
8.2 in
Series
HC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC3248B
Zoro #
G0855639
UPC #
785901790365
Country of Origin
United States

Dimensions

Height
48 in
Width
32.01 in
Depth
8.2 in

Details

Item
Panelboard Enclosure
Amps
600A; 400A; 800A; 225A
Series
HC
Enclosure NEMA Rating
NEMA 1
Standards
UL || CSA
Application
panelboard
Features
Mercury Free

Description

Panelboard Enclosure/Box Type 1 48H 32W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.