Panelboard Ground Bar Kit
Mfr # PK27GTACU
Zoro # G0570580
product price: $75.15
/ea
Free Shipping & Returns
Key Features
For Use With
NQ and NF Panelboards
Amps
100-800A
Max. Wire Size
AWG 4 copper
Min. Wire Size
AWG 14
Bus Material
copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK27GTACU
Zoro #
G0570580
UPC #
785901087021
Country of Origin
United States
Dimensions
Max. Wire Size
AWG 4 copper
Min. Wire Size
AWG 14
Details
Item
Ground Bar Kit
For Use With
NQ and NF Panelboards
Amps
100-800A
Bus Material
copper
Features
Mercury Free
Current Rating
100 to 800 A
Number Of Circuits
27
Tightening Torque
50 lbf.in (5.65 N.m) (AWG 6 to AWG 2/0)
Wire Gauge
AWG 14 to AWG 4 copper
Description
Panelboard Ground Bar Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.