Panelboard Ground Bar Kit
Mfr # PK32DGTA
Zoro # G0570398
product price: $94.35
/ea
Free Shipping & Returns
Key Features
For Use With
Square D Circuit Breaker Power Distribution Panelboards
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG, 6 AWG
Material
Aluminum
Bus Material
aluminium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK32DGTA
Zoro #
G0570398
UPC #
785901028185
Country of Origin
United States
Dimensions
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG, 6 AWG
Details
Item
Ground Bar Kit
For Use With
Square D Circuit Breaker Power Distribution Panelboards
Material
Aluminum
Bus Material
aluminium
Features
Mercury Free
Description
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This accessory is a aluminum grounding bar kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.